Overview
Mfr description
7010328965 SCOTCH-BRITE CLEAN AND
- For industrial/occupational use only. Not for consumer sale or use.
- Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
- Conformable pad gets into hard-to-reach areas
- Suitable for hand use or on oscillating and dual pad rubbing machines
- Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
- Suitable for metal, wood, composite and advanced materials
Specifications
- Application- Sanding - Finishing - Surface Preparation
- Abrasive MaterialTalc
- Manufacturer Upc Number00048011242972
- UPC_NO00048011242972
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data