Motion
7010294886 SCOTCH-BRITE SURFACE CONDITIONING BELT, 14 IN X 15-1/2 IN,

3M
7010294886 SCOTCH-BRITE SURFACE CONDITIONING BELT, 14 IN X 15-1/2 IN,

Scotch-Brite™ Surface Conditioning Belt, 14 in x 15-1/2 in, A CRS, 2 per case, SPR 017388A
Mi Item #09490235
MFR #7010294886 SCOTCH-BRITE SURFACE CONDITIONING BELT, 14 IN X 15-1/2 IN,
Price$86.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294886 SCOTCH-BRITE SURFACE CONDITIONING BELT, 14 IN X 15-1/2 IN,

Scotch-Brite™ Surface Conditioning Belt, 14 in x 15-1/2 in, A CRS, 2 per case, SPR 017388A
Mi Item #09490235
MFR #7010294886 SCOTCH-BRITE SURFACE CONDITIONING BELT, 14 IN X 15-1/2 IN,

Mfr description
7010294886 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.82/each

Specifications

Dimensions

  • Overall Length
    15.5 in
  • Overall Width
    14 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00048011243795
  • UPC_NO
    00048011243795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)