Specifications
Dimensions
- Overall Length72 in
- Overall Width4 in
Details
- Abrasive MaterialAluminum Oxide
- ColorMulti-Color
- Manufacturer Upc Number00048011256009
- UPC_NO00048011256009
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)