Motion
7010366412 SCOTCH-BRITE SE SURFACE CONDITIONING DISC TN QUICK CHANGE, 5 I

3M
7010366412 SCOTCH-BRITE SE SURFACE CONDITIONING DISC TN QUICK CHANGE, 5 I

Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09490246
MFR #7010366412 SCOTCH-BRITE SE SURFACE CONDITIONING DISC TN QUICK CHANGE, 5 I
Price$11.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366412 SCOTCH-BRITE SE SURFACE CONDITIONING DISC TN QUICK CHANGE, 5 I

Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09490246
MFR #7010366412 SCOTCH-BRITE SE SURFACE CONDITIONING DISC TN QUICK CHANGE, 5 I

Mfr description
7010366412 SCOTCH-BRITE SE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.81/each

Specifications

Dimensions

  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00048011256115
  • UPC_NO
    00048011256115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)