Motion
7010329302 SCOTCH-BRITE KS CLEAN AND FINISH DISC, KS-DC, A/O FINE, 4-1/2

3M
7010329302 SCOTCH-BRITE KS CLEAN AND FINISH DISC, KS-DC, A/O FINE, 4-1/2

Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09490267
MFR #7010329302 SCOTCH-BRITE KS CLEAN AND FINISH DISC, KS-DC, A/O FINE, 4-1/2
Price$5.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329302 SCOTCH-BRITE KS CLEAN AND FINISH DISC, KS-DC, A/O FINE, 4-1/2

Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09490267
MFR #7010329302 SCOTCH-BRITE KS CLEAN AND FINISH DISC, KS-DC, A/O FINE, 4-1/2

Mfr description
7010329302 SCOTCH-BRITE KS CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for light to medium-duty cleaning and surface preparation
  • Dense, thick web performs more aggressively than similar but more flexible products, with a tighter scratch and more uniform results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.46/each

Specifications

Dimensions

  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00048011281360
  • UPC_NO
    00048011281360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)