Motion
7010366614 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A MEDIUM, 6

3M
7010366614 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A MEDIUM, 6

Scotch-Brite™ Finishing Wheel - 6.0000 in Disc Dia, Aluminum Oxide, 6000 rpm, 1.2500 in Hole Dia.
MI ITEM #09490271
MFR #7010366614 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A MEDIUM, 6
Your Price$350.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366614 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A MEDIUM, 6

Scotch-Brite™ Finishing Wheel - 6.0000 in Disc Dia, Aluminum Oxide, 6000 rpm, 1.2500 in Hole Dia.
MI ITEM #09490271
MFR #7010366614 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A MEDIUM, 6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$350.20/each(List $402.73)

Overview

Mfr description
7010366614 SCOTCH-BRITE METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
  • Controlled abrasive action helps prevent undercutting or gouging
  • Highly conformable wheel effectively finishes irregular or contoured surfaces
  • Convolute construction wound around a fiber core runs smooth to provide fine, uniform finishing

Specifications

  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    6000 rpm
  • Center Hole Diameter
    1.2500 in
  • Manufacturer Stock Number
    48011300108
  • Manufacturer Upc Number
    00048011300108
  • UPC_NO
    00048011300108
  • Application
    Finishing, Polishing, Surface Preparation
  • Color
    Red
  • Mounting Type
    Center Hole
  • Overall Diameter
    6 in
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text