Motion
7010366615 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A COARSE, 6

3M
7010366615 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A COARSE, 6

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 5A Coarse, 6 in x 1 in x 1-1/4 in, 3 per case
Mi Item #09490276
MFR #7010366615 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A COARSE, 6
Price$246.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366615 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A COARSE, 6

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 5A Coarse, 6 in x 1 in x 1-1/4 in, 3 per case
Mi Item #09490276
MFR #7010366615 SCOTCH-BRITE METAL FINISHING WHEEL, MF-WL, 5A COARSE, 6

Mfr description
7010366615 SCOTCH-BRITE METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.72/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00048011300122
  • UPC_NO
    00048011300122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)