Motion
7010366631 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR, 2 IN X 1/4 IN X NH

3M
7010366631 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR, 2 IN X 1/4 IN X NH

Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 2 in x 1/4 in x NH 2A MED, 60 per case, SPR 021835A
MI ITEM #09490278
MFR #7010366631 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR, 2 IN X 1/4 IN X NH
Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366631 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR, 2 IN X 1/4 IN X NH

Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 2 in x 1/4 in x NH 2A MED, 60 per case, SPR 021835A
MI ITEM #09490278
MFR #7010366631 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TR, 2 IN X 1/4 IN X NH

Mfr description
7010366631 SCOTCH-BRITE ROLOC EXL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.36/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Long Description
    The 7010366631 Scotch-Brite Roloc EXL Unitized Wheel TR Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 2 in wheel diameter and 1/4 in wheel thickness with a no-hole center, designed for detailed finishing.
  • Manufacturer Upc Number
    00048011302164
  • UPC_NO
    00048011302164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)