Overview
Mfr description
7010329130 SCOTCH-BRITE ROLOC EXL
- For industrial/occupational use only. Not for consumer sale or use.
- Strong unitized construction provides effective edge deburring and finishing
- Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
- Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
- Compressed, open-web construction and uniform grain distribution provide consistent cutting action
- 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00048011302171
- UPC_NO00048011302171
- Overall Diameter3 in
- ColorBeige
- Long DescriptionThe 7010329130 Scotch-Brite Roloc EXL Unitized Wheel TR Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 3 in wheel diameter and 1/4 in wheel thickness with a no-hole center, appropriate for blending applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data