Motion
7000046154 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 1 IN X 2 IN 2S FIN, 2 P

3M
7000046154 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 1 IN X 2 IN 2S FIN, 2 P

Scotch-Brite™ EXL Unitized Wheel, 6 in x 1 in x 2 in 2S FIN, 2 per case, SPR, Restricted
Mi Item #09490286
MFR #7000046154 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 1 IN X 2 IN 2S FIN, 2 P
Price$146.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046154 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 1 IN X 2 IN 2S FIN, 2 P

Scotch-Brite™ EXL Unitized Wheel, 6 in x 1 in x 2 in 2S FIN, 2 per case, SPR, Restricted
Mi Item #09490286
MFR #7000046154 SCOTCH-BRITE EXL UNITIZED WHEEL, 6 IN X 1 IN X 2 IN 2S FIN, 2 P

Mfr description
7000046154 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.49/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7000046154 Scotch-Brite EXL Unitized Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter, 1 in wheel thickness, and 2 in center hole diameter in a 2S Fine grade, ideal for fine deburring.
  • Manufacturer Upc Number
    00048011303833
  • UPC_NO
    00048011303833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)