Motion
7010291326 SCOTCH-BRITE SE SURFACE CONDITIONING BELT, SE-BS, A/O COARSE,

3M
7010291326 SCOTCH-BRITE SE SURFACE CONDITIONING BELT, SE-BS, A/O COARSE,

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Coarse, 3/4 in x 18 in, SPR 17816A, 20 per case
Mi Item #09490291
MFR #7010291326 SCOTCH-BRITE SE SURFACE CONDITIONING BELT, SE-BS, A/O COARSE,
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010291326 SCOTCH-BRITE SE SURFACE CONDITIONING BELT, SE-BS, A/O COARSE,

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Coarse, 3/4 in x 18 in, SPR 17816A, 20 per case
Mi Item #09490291
MFR #7010291326 SCOTCH-BRITE SE SURFACE CONDITIONING BELT, SE-BS, A/O COARSE,

Mfr description
7010291326 SCOTCH-BRITE SE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • For use on backstand and off hand equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.98/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Multi-Color
  • Manufacturer Upc Number
    00048011307800
  • UPC_NO
    00048011307800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)