Motion
7010309545 SCOTCH-BRITE MULTI-FINISHING WHEEL, 4 IN X 2 IN X 1

3M
7010309545 SCOTCH-BRITE MULTI-FINISHING WHEEL, 4 IN X 2 IN X 1

Scotch-Brite™ Multi-Finishing Wheel, 4 in x 2 in x 1 in 4S MED, 2 per case, SPR 020293A
Mi Item #09490303
MFR #7010309545 SCOTCH-BRITE MULTI-FINISHING WHEEL, 4 IN X 2 IN X 1
Price$255.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309545 SCOTCH-BRITE MULTI-FINISHING WHEEL, 4 IN X 2 IN X 1

Scotch-Brite™ Multi-Finishing Wheel, 4 in x 2 in x 1 in 4S MED, 2 per case, SPR 020293A
Mi Item #09490303
MFR #7010309545 SCOTCH-BRITE MULTI-FINISHING WHEEL, 4 IN X 2 IN X 1

Mfr description
7010309545 SCOTCH-BRITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides uniform grain for final finishing on stainless steel, ferrous, and non-ferrous metals
  • Highly conformable for consistent finishing on contoured, curved and other surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.82/each

Specifications

Dimensions

  • Overall Diameter
    4 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7010309545 Scotch-Brite Multi-Finishing Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 4 in wheel diameter, 2 in wheel thickness, and 1 in center hole diameter, appropriate for general-purpose finishing.
  • Manufacturer Upc Number
    00048011313795
  • UPC_NO
    00048011313795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)