Specifications
Dimensions
- Overall Diameter1.5 in
Details
- Abrasive MaterialSilicon Carbide
- ColorGray
- Long DescriptionThe 7010366634 Scotch-Brite Roloc EXL Unitized Wheel TR Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 1-1/2 in wheel diameter with a no-hole center in a 2S Fine grade, designed for precision deburring.
- Manufacturer Upc Number00048011313931
- UPC_NO00048011313931