Motion
7010290830 SCOTCH-BRITE EX2 DEBURRING WHEEL, 7 IN X 1 IN X 1 IN 8S FIN, 3 P

3M
7010290830 SCOTCH-BRITE EX2 DEBURRING WHEEL, 7 IN X 1 IN X 1 IN 8S FIN, 3 P

Scotch-Brite™ EX2 Deburring Wheel, 7 in x 1 in x 1 in 8S FIN, 3 per inner 3 per case, SPR 017461A
Mi Item #09490307
MFR #7010290830 SCOTCH-BRITE EX2 DEBURRING WHEEL, 7 IN X 1 IN X 1 IN 8S FIN, 3 P
Price$254.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010290830 SCOTCH-BRITE EX2 DEBURRING WHEEL, 7 IN X 1 IN X 1 IN 8S FIN, 3 P

Scotch-Brite™ EX2 Deburring Wheel, 7 in x 1 in x 1 in 8S FIN, 3 per inner 3 per case, SPR 017461A
Mi Item #09490307
MFR #7010290830 SCOTCH-BRITE EX2 DEBURRING WHEEL, 7 IN X 1 IN X 1 IN 8S FIN, 3 P

Mfr description
7010290830 SCOTCH-BRITE EX2 DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.91/each

Specifications

Dimensions

  • Overall Diameter
    7 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7010290830 Scotch-Brite EX2 Deburring Wheel Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 7 in wheel diameter, 1 in wheel thickness, and 1 in center hole diameter in an 8S Fine grade, suitable for edge finishing.
  • Manufacturer Upc Number
    00048011314013
  • UPC_NO
    00048011314013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)