1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100063993 SCOTCH-BRITE SE SURFACE CONDITIONING BELT, SE-BS, A/O COARSE,
Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Coarse, 3/4 in x 18 in, SPR 21445A, 20 per case
MI ITEM #
09490312
MFR #
7100063993 SCOTCH-BRITE SE SURFACE CONDITIONING BELT, SE-BS, A/O COARSE,
Price
$25.98
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7100063993 SCOTCH-BRITE SE SURFACE CONDITIONING BELT, SE-BS, A/O COARSE,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100063993 SCOTCH-BRITE SE SURFACE CONDITIONING BELT, SE-BS, A/O COARSE,
Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Coarse, 3/4 in x 18 in, SPR 21445A, 20 per case
MI ITEM #
09490312
MFR #
7100063993 SCOTCH-BRITE SE SURFACE CONDITIONING BELT, SE-BS, A/O COARSE,
Mfr description
7100063993 SCOTCH-BRITE SE SURFACE
For industrial/occupational use only. Not for consumer sale or use.
Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
For use on backstand and off hand equipment
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$25
.98
/each
Add to Cart
Specifications
Dimensions
Overall Length
18 in
Overall Width
0.75 in
Details
Abrasive Material
Aluminum Oxide
Color
Multi-Color
Manufacturer Upc Number
00048011314266
UPC_NO
00048011314266
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items