Motion
7010309546 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR, 3 IN X N

3M
7010309546 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR, 3 IN X N

Roloc™ Quick Change Disc - Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09490314
MFR #7010309546 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR, 3 IN X N
Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309546 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR, 3 IN X N

Roloc™ Quick Change Disc - Aluminum Oxide Abrasive Material, Brown Color
Mi Item #09490314
MFR #7010309546 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR, 3 IN X N

Mfr description
7010309546 SCOTCH-BRITE ROLOC SE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Course, tough non-woven disc aggressively deburrs and finishes
  • Open-web construction resists loading and runs cool, producing consistent finishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.63/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00048011314297
  • UPC_NO
    00048011314297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)