1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100163212 SCOTCH-BRITE 97 MATERIAL SHEETS, 1-3/8 IN X 1-3/8 IN, 500 PER
Scotch-Brite™ 97 Material Sheets, 1-3/8 in x 1-3/8 in, 500 per case, SPR 017661B
MI ITEM #
09490329
MFR #
7100163212 SCOTCH-BRITE 97 MATERIAL SHEETS, 1-3/8 IN X 1-3/8 IN, 500 PER
Price
$0.64
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sheets
3M 7100163212 SCOTCH-BRITE 97 MATERIAL SHEETS, 1-3/8 IN X 1-3/8 IN, 500 PER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100163212 SCOTCH-BRITE 97 MATERIAL SHEETS, 1-3/8 IN X 1-3/8 IN, 500 PER
Scotch-Brite™ 97 Material Sheets, 1-3/8 in x 1-3/8 in, 500 per case, SPR 017661B
MI ITEM #
09490329
MFR #
7100163212 SCOTCH-BRITE 97 MATERIAL SHEETS, 1-3/8 IN X 1-3/8 IN, 500 PER
Mfr description
7100163212 SCOTCH-BRITE 97 MATERIAL
For industrial/occupational use only. Not for consumer sale or use.
Sheet of material used to create abrasives for general purpose scrubbing, cleaning and more
Resin coated fibers deliver more forceful scrubbing action and extend product life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$0
.64
/each
Add to Cart
Specifications
Dimensions
Overall Length
1.375 in
Overall Width
1.37 in
Details
Manufacturer Upc Number
00048011326481
UPC_NO
00048011326481
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items