Motion
7010309547 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING LOW STRETCH DISC,

3M
7010309547 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING LOW STRETCH DISC,

Roloc™ - Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #09490334
MFR #7010309547 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING LOW STRETCH DISC,
List Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309547 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING LOW STRETCH DISC,

Roloc™ - Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #09490334
MFR #7010309547 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING LOW STRETCH DISC,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.21/each for your price

Overview

Mfr description
7010309547 SCOTCH-BRITE ROLOC SE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, aggressive non-woven disc can tackle heavy-duty deburring and finishing
  • Non-woven open web provides superior flexibility for detail work, over contours and edges
  • Non-woven open web resists loading, reducing likelihood of part discoloration and prolonging abrasive service life
  • Versatile aluminum oxide mineral cuts fast and sharp without significantly marring the workpiece
  • Roloc™ attachment for easy and fast disc to tool attachment

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00048011327433
  • UPC_NO
    00048011327433

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text