Specifications
Dimensions
- Overall Diameter3 in
Details
- Abrasive MaterialAluminum Oxide
- ColorRed
- Manufacturer Upc Number00048011328768
- UPC_NO00048011328768
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)