Motion
7010299335 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 1/16 IN X 1/8 IN 8A MED,

3M
7010299335 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 1/16 IN X 1/8 IN 8A MED,

Scotch-Brite™ EXL Unitized Wheel, 2 in x 1/16 in x 1/8 in 8A MED, 60 per case, SPR 022743A
MI ITEM #09490346
MFR #7010299335 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 1/16 IN X 1/8 IN 8A MED,
Price$11.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010299335 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 1/16 IN X 1/8 IN 8A MED,

Scotch-Brite™ EXL Unitized Wheel, 2 in x 1/16 in x 1/8 in 8A MED, 60 per case, SPR 022743A
MI ITEM #09490346
MFR #7010299335 SCOTCH-BRITE EXL UNITIZED WHEEL, 2 IN X 1/16 IN X 1/8 IN 8A MED,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.81/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    0.0625 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Long Description
    The 7010299335 Scotch-Brite EXL Unitized Wheel Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 2 in wheel diameter, 1/16 in wheel thickness, and 1/8 in center hole diameter in an 8A Medium grade, suitable for detail finishing.
  • Manufacturer Upc Number
    00048011336039
  • UPC_NO
    00048011336039

Overview

Mfr description
7010299335 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build-up to lessen impact on heat-sensitive materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought