Motion
7010329179 SCOTCH-BRITE SST UNITIZED WHEEL, 8 IN X 1/4 IN X 5/8 IN 5A FIN,

3M
7010329179 SCOTCH-BRITE SST UNITIZED WHEEL, 8 IN X 1/4 IN X 5/8 IN 5A FIN,

Scotch-Brite™ SST Unitized Wheel, 8 in x 1/4 in x 5/8 in 5A FIN, 8 per case, SPR 022350A
Mi Item #09490348
MFR #7010329179 SCOTCH-BRITE SST UNITIZED WHEEL, 8 IN X 1/4 IN X 5/8 IN 5A FIN,
Price$127.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329179 SCOTCH-BRITE SST UNITIZED WHEEL, 8 IN X 1/4 IN X 5/8 IN 5A FIN,

Scotch-Brite™ SST Unitized Wheel, 8 in x 1/4 in x 5/8 in 5A FIN, 8 per case, SPR 022350A
Mi Item #09490348
MFR #7010329179 SCOTCH-BRITE SST UNITIZED WHEEL, 8 IN X 1/4 IN X 5/8 IN 5A FIN,

Mfr description
7010329179 SCOTCH-BRITE SST UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.69/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Beige
  • Long Description
    The 7010329179 Scotch-Brite SST Unitized Wheel Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter, 1/4 in wheel thickness, and 5/8 in center hole diameter in a 5A Fine grade, appropriate for blending and finishing.
  • Manufacturer Upc Number
    00048011336053
  • UPC_NO
    00048011336053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)