Motion
7000046220

3M
7000046220

Quick Change Disc - Aluminum Oxide Abrasive Material, Black Color
MI ITEM #09490355
MFR #7000046220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046220

Quick Change Disc - Aluminum Oxide Abrasive Material, Black Color
MI ITEM #09490355
MFR #7000046220

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000046220 SCOTCH-BRITE ROLOC SL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered light grinding and blending disc can last up to twice as long as other surface conditioning discs
  • Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
  • Versatile disc performs grindline refinement, metal blending, and surface preparation
  • Medium, Coarse, Heavy-duty, and Super-duty grades effectively condition stainless steel, carbon steels, mild steel, cast iron, tooling steels, and aluminum
  • Convenient 3M™ Roloc attachment system provides quick and easy disc change-out

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00048011337968

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text