Motion
7010299339 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS, 1.5 IN X NH 6A MED,

3M
7010299339 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS, 1.5 IN X NH 6A MED,

Scotch-Brite™ Roloc™ EXL Unitized Wheel TS, 1.5 in x NH 6A MED, 20 per inner 80 per case
Mi Item #09490360
MFR #7010299339 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS, 1.5 IN X NH 6A MED,
Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010299339 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS, 1.5 IN X NH 6A MED,

Scotch-Brite™ Roloc™ EXL Unitized Wheel TS, 1.5 in x NH 6A MED, 20 per inner 80 per case
Mi Item #09490360
MFR #7010299339 SCOTCH-BRITE ROLOC EXL UNITIZED WHEEL TS, 1.5 IN X NH 6A MED,

Mfr description
7010299339 SCOTCH-BRITE ROLOC EXL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.34/each

Specifications

Dimensions

  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Long Description
    The 7010299339 Scotch-Brite Roloc EXL Unitized Wheel TS Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 1.5 in wheel diameter with a 6A MED grade and Roloc quick-change style, suitable for moderate deburring and surface conditioning in tight areas.
  • Manufacturer Upc Number
    00048011338453
  • UPC_NO
    00048011338453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)