Motion
7010365483 SCOTCH-BRITE SURFACE CONDITIONING DISC TC, 7 IN X NH A VFN,

3M
7010365483 SCOTCH-BRITE SURFACE CONDITIONING DISC TC, 7 IN X NH A VFN,

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #09490367
MFR #7010365483 SCOTCH-BRITE SURFACE CONDITIONING DISC TC, 7 IN X NH A VFN,
Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365483 SCOTCH-BRITE SURFACE CONDITIONING DISC TC, 7 IN X NH A VFN,

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #09490367
MFR #7010365483 SCOTCH-BRITE SURFACE CONDITIONING DISC TC, 7 IN X NH A VFN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.61/each

Specifications

Dimensions

  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00048011339009
  • UPC_NO
    00048011339009

Overview

Mfr description
7010365483 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought