Motion
7000046229 SCOTCH-BRITE EXL DEBURRING WHEEL, 10 IN X 23/32 IN X 5 IN 8S FIN

3M
7000046229 SCOTCH-BRITE EXL DEBURRING WHEEL, 10 IN X 23/32 IN X 5 IN 8S FIN

Scotch-Brite™ EXL Deburring Wheel, 10 in x 23/32 in x 5 in 8S FIN, 2 per case
Mi Item #09490550
MFR #7000046229 SCOTCH-BRITE EXL DEBURRING WHEEL, 10 IN X 23/32 IN X 5 IN 8S FIN
Price$296.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046229 SCOTCH-BRITE EXL DEBURRING WHEEL, 10 IN X 23/32 IN X 5 IN 8S FIN

Scotch-Brite™ EXL Deburring Wheel, 10 in x 23/32 in x 5 in 8S FIN, 2 per case
Mi Item #09490550
MFR #7000046229 SCOTCH-BRITE EXL DEBURRING WHEEL, 10 IN X 23/32 IN X 5 IN 8S FIN

Mfr description
7000046229 SCOTCH-BRITE EXL DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.48/each

Specifications

Dimensions

  • Overall Diameter
    10 in
  • Overall Width
    0.71 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Manufacturer Upc Number
    00048011600277
  • UPC_NO
    00048011600277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)