Motion
7000046231 SCOTCH-BRITE SF FINISHING AND DEBURRING WHEEL, SF-WL, 8S FINE,

3M
7000046231 SCOTCH-BRITE SF FINISHING AND DEBURRING WHEEL, SF-WL, 8S FINE,

Scotch-Brite™ SF Finishing and Deburring Wheel, SF-WL, 8S Fine, 10 in x 1 in x 5 in, 2 per case
Mi Item #09490558
MFR #7000046231 SCOTCH-BRITE SF FINISHING AND DEBURRING WHEEL, SF-WL, 8S FINE,
Price$316.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046231 SCOTCH-BRITE SF FINISHING AND DEBURRING WHEEL, SF-WL, 8S FINE,

Scotch-Brite™ SF Finishing and Deburring Wheel, SF-WL, 8S Fine, 10 in x 1 in x 5 in, 2 per case
Mi Item #09490558
MFR #7000046231 SCOTCH-BRITE SF FINISHING AND DEBURRING WHEEL, SF-WL, 8S FINE,

Mfr description
7000046231 SCOTCH-BRITE SF FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convolute wheel is soft and conformable, reducing likelihood of gouging or marring the part
  • Silicon carbide cuts sharp and fast, enhancing throughput and productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.70/each

Specifications

Dimensions

  • Overall Diameter
    10 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7000046231 Scotch-Brite SF Finishing and Deburring Wheel SF-WL Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material in an 8S Fine grade, designed for light deburring and fine surface finishing.
  • Manufacturer Upc Number
    00048011601519
  • UPC_NO
    00048011601519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)