1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010294916 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,
Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 1 in x 23-5/16 in, 10 per case
MI ITEM #
09490574
MFR #
7010294916 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,
Price
$31.65
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010294916 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010294916 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,
Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, A/O Medium, 1 in x 23-5/16 in, 10 per case
MI ITEM #
09490574
MFR #
7010294916 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,
Mfr description
7010294916 SCOTCH-BRITE SURFACE
For industrial/occupational use only. Not for consumer sale or use.
Durable cloth / polyester scrim backing is ideal for low-stretch applications
May be used on a variety of substrates, from stainless steel to brass
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$31
.65
/each
Add to Cart
Specifications
Dimensions
Overall Length
23.313 in
Overall Width
1 in
Details
Abrasive Material
Aluminum Oxide
Color
Red
Manufacturer Upc Number
00048011602066
UPC_NO
00048011602066
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items