Motion
7100138343 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC, CP-HA, A/O MEDIUM,

3M
7100138343 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC, CP-HA, A/O MEDIUM,

Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Beige Color
Mi Item #09490590
MFR #7100138343 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC, CP-HA, A/O MEDIUM,
Price$11.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138343 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC, CP-HA, A/O MEDIUM,

Sanding Disc - 6.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Beige Color
Mi Item #09490590
MFR #7100138343 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC, CP-HA, A/O MEDIUM,

Mfr description
7100138343 SCOTCH-BRITE HOOKIT CUT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide mineral cuts aggressively while leaving a fine finish
  • Open web resists loading, prolonging abrasive service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.52/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-woven
  • Attachment Method
    Hook & Loop
  • Color
    Beige
  • Grade
    Medium
  • Manufacturer Upc Number
    00048011602318
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011602318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)