Motion
7010365511

3M
7010365511

Sanding Sheet - Aluminum Oxide Material
Mi Item #09490597
MFR #7010365511
Price$585.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365511

Sanding Sheet - Aluminum Oxide Material
Mi Item #09490597
MFR #7010365511

Mfr description
7010365511 SCOTCH-BRITE KS CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sheets are designed for light to medium-duty cleaning and surface preparation
  • Dense, thick web performs more aggressively than similar but more flexible products, with a tighter scratch and more uniform results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$585.08/each

Specifications

Dimensions

  • Overall Length
    360.0000 in, 9144 mm
  • Overall Width
    12.0000 in, 304.80 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Polishing, Satin Finishing, Surface Preparation
  • Backing Material
    Non Woven Nylon
  • Coat Density
    Open Coat
  • Grade
    Fine
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    7010365511
  • Manufacturer Upc Number
    00048011602455
  • Material
    Aluminum Oxide
  • UPC_NO
    00048011602455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)