Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365520

Aluminum Oxide Abrasive Material, Black Color
MI ITEM #09490612
MFR #7010365520

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7010365520 SCOTCH-BRITE SL SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered surface conditioning disc can last up to twice as long as standard surface conditioning discs
  • Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
  • Versatile disc performs grindline refinement, metal blending and surface preparation
  • Medium, Coarse, Heavy-duty and Super-duty grades effectively condition mild and hard steels
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • Overall Diameter
    7 in
  • Manufacturer Upc Number
    00048011602882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text