Motion
7010309689

3M
7010309689

3M™ Trizact™ Stikit™ CF Sheet 337DC, 3/4 in 7/8 in A300, 500 per case
Mi Item #09490615
MFR #7010309689
Price$1.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010309689

3M™ Trizact™ Stikit™ CF Sheet 337DC, 3/4 in 7/8 in A300, 500 per case
Mi Item #09490615
MFR #7010309689

Mfr description
7010309689 3M TRIZACT STIKIT CF
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M proprietary macroreplicated abrasives have as much as three times the mineral of conventional abrasives, stay sharp and deliver more consistent results
  • "Bricks and channels" mineral structure is ideal for soft metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.14/each

Specifications

Dimensions

  • Overall Length
    0.8750 in
  • Overall Width
    0.7500 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011602912
  • UPC_NO
    00048011602912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)