Motion
7010366679 SCOTCH-BRITE EX3 DEBURRING WHEEL, 12 IN X 1/2 IN X 5 IN 8S FIN,

3M
7010366679 SCOTCH-BRITE EX3 DEBURRING WHEEL, 12 IN X 1/2 IN X 5 IN 8S FIN,

Scotch-Brite™ EX3 Deburring Wheel, 12 in x 1/2 in x 5 in 8S FIN, 2 per case, SPR 22944A
MI ITEM #09490619
MFR #7010366679 SCOTCH-BRITE EX3 DEBURRING WHEEL, 12 IN X 1/2 IN X 5 IN 8S FIN,
List Price$227.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366679 SCOTCH-BRITE EX3 DEBURRING WHEEL, 12 IN X 1/2 IN X 5 IN 8S FIN,

Scotch-Brite™ EX3 Deburring Wheel, 12 in x 1/2 in x 5 in 8S FIN, 2 per case, SPR 22944A
MI ITEM #09490619
MFR #7010366679 SCOTCH-BRITE EX3 DEBURRING WHEEL, 12 IN X 1/2 IN X 5 IN 8S FIN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.49/each for your price

Overview

Mfr description
7010366679 SCOTCH-BRITE EX3 DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highest edge retention and durability in the Scotch-Brite™ Deburring Wheel line provides aggressive edge deburring
  • Specially engineered to condition sharp edges and metal burrs
  • Convolute construction provides a balanced, smooth running wheel throughout product life
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Unique resin system produces less smearing, reducing clean and prep time

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00048011603261
  • UPC_NO
    00048011603261
  • Overall Diameter
    12 in
  • Overall Width
    0.5 in
  • Color
    Gray
  • Long Description
    The 7010366679 Scotch-Brite EX3 Deburring Wheel Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 12 in wheel diameter, 1/2 in wheel thickness, and 5 in center hole diameter in an 8S Fine grade, ideal for fine deburring and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought