Motion
7010294919

3M
7010294919

Sanding Sheet - Aluminum Oxide Material
Mi Item #09490623
MFR #7010294919
Price$232.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010294919

Sanding Sheet - Aluminum Oxide Material
Mi Item #09490623
MFR #7010294919

Mfr description
7010294919 SCOTCH-BRITE CLEAN AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.63/each

Specifications

Dimensions

  • Overall Length
    360.0000 in, 9144 mm
  • Overall Width
    5.5000 in, 139 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Surface Preparation - Sanding - Finishing
  • Backing Material
    Non-Woven
  • Coat Density
    Open Coat
  • Grade
    Very Fine
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    7010294919
  • Manufacturer Upc Number
    00048011603964
  • Material
    Aluminum Oxide
  • UPC_NO
    00048011603964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)