Motion
7100138183

3M
7100138183

Sanding Disc - 7 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Ceramic Abrasive Material, 36 Grit, Brown Color
Mi Item #09490628
MFR #7100138183
Price$112.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138183

Sanding Disc - 7 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Ceramic Abrasive Material, 36 Grit, Brown Color
Mi Item #09490628
MFR #7100138183

Mfr description
7100138183 SCOTCH-BRITE BRISTLE DISC,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.13/each

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Adhesive Removal, Blending, Cleaning, Deburring, Finishing, Paint Stripping, Polishing, Rust Removal, Surface Preparation, Weld Cleaning
  • Attachment Type
    Threaded
  • Color
    Brown
  • Disc Attachment Type
    Threaded
  • Grit Number
    36
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    7100138183
  • Manufacturer Upc Number
    00048011604022
  • Material Application
    Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, and other metals
  • Max Rpm
    35000 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00048011604022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)