Motion
7010366803 SCOTCH-BRITE EXL-XP DEBURRING WHEEL, XP-WL, 11S FINE, 12

3M
7010366803 SCOTCH-BRITE EXL-XP DEBURRING WHEEL, XP-WL, 11S FINE, 12

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 11S Fine, 12 in x 1/2 in x 5 in, 2 per case
MI ITEM #09490634
MFR #7010366803 SCOTCH-BRITE EXL-XP DEBURRING WHEEL, XP-WL, 11S FINE, 12
List Price$343.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366803 SCOTCH-BRITE EXL-XP DEBURRING WHEEL, XP-WL, 11S FINE, 12

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 11S Fine, 12 in x 1/2 in x 5 in, 2 per case
MI ITEM #09490634
MFR #7010366803 SCOTCH-BRITE EXL-XP DEBURRING WHEEL, XP-WL, 11S FINE, 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.95/each for your price

Overview

Mfr description
7010366803 SCOTCH-BRITE EXL-XP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Longest lasting wheel in the EXL line offers high cut rate and smooth running for demanding deburring, polishing and finishing
  • Works on all metals, composites and glass while delivering the same superior finish and consistency as Scotch-Brite™ EXL family of wheels
  • Exposed mineral produces less smearing, reducing time spent cleaning and prepping surfaces
  • Minimizes heat build up to lessen impact on heat-sensitive materials
  • New technology maintains wheel conformability, offers superior edge retention and resists “chunking”

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00048011604565
  • UPC_NO
    00048011604565
  • Color
    Gray
  • Overall Diameter
    12 in
  • Overall Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text