Motion
7100023768 SCOTCH-BRITE EXL-XP DEBURRING WHEEL, XP-WL, 11S FINE, 10

3M
7100023768 SCOTCH-BRITE EXL-XP DEBURRING WHEEL, XP-WL, 11S FINE, 10

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 11S Fine, 10 in x 1 in x 5 in, 1 per case
Mi Item #09490875
MFR #7100023768 SCOTCH-BRITE EXL-XP DEBURRING WHEEL, XP-WL, 11S FINE, 10
Price$366.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100023768 SCOTCH-BRITE EXL-XP DEBURRING WHEEL, XP-WL, 11S FINE, 10

Scotch-Brite™ EXL-XP Deburring Wheel, XP-WL, 11S Fine, 10 in x 1 in x 5 in, 1 per case
Mi Item #09490875
MFR #7100023768 SCOTCH-BRITE EXL-XP DEBURRING WHEEL, XP-WL, 11S FINE, 10

Mfr description
7100023768 SCOTCH-BRITE EXL-XP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Longest lasting wheel in the EXL line offers high cut rate and smooth running for demanding deburring, polishing and finishing
  • Works on all metals, composites and glass while delivering the same superior finish and consistency as Scotch-Brite™ EXL family of wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.40/each

Specifications

Dimensions

  • Overall Diameter
    10 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Manufacturer Upc Number
    00048011643953
  • UPC_NO
    00048011643953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)