Motion
7010329805 SCOTCH-BRITE HS BLEND AND FINISH DISC, BF-DC, A/O VERY FINE, 1

3M
7010329805 SCOTCH-BRITE HS BLEND AND FINISH DISC, BF-DC, A/O VERY FINE, 1

Aluminum Oxide Abrasive Material, Red Color
Mi Item #09490880
MFR #7010329805 SCOTCH-BRITE HS BLEND AND FINISH DISC, BF-DC, A/O VERY FINE, 1
Price$24.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329805 SCOTCH-BRITE HS BLEND AND FINISH DISC, BF-DC, A/O VERY FINE, 1

Aluminum Oxide Abrasive Material, Red Color
Mi Item #09490880
MFR #7010329805 SCOTCH-BRITE HS BLEND AND FINISH DISC, BF-DC, A/O VERY FINE, 1

Mfr description
7010329805 SCOTCH-BRITE HS BLEND AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Constructed with the toughest Scotch-Brite™ web material, making it a great choice for weld burn removal, deburring, blending, finishing and rust removal
  • Aluminum oxide medium grade mineral efficiently removes weld burns, small burrs, and rust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.54/each

Specifications

Dimensions

  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00048011644110
  • UPC_NO
    00048011644110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)