Motion
7010366821 SCOTCH-BRITE SST UNITIZED WHEEL, 12 IN X 1/4 IN X 1-1/4 IN 5A FI

3M
7010366821 SCOTCH-BRITE SST UNITIZED WHEEL, 12 IN X 1/4 IN X 1-1/4 IN 5A FI

Scotch-Brite™ SST Unitized Wheel, 12 in x 1/4 in x 1-1/4 in 5A FIN, 4 per case, Restricted
MI ITEM #09490883
MFR #7010366821 SCOTCH-BRITE SST UNITIZED WHEEL, 12 IN X 1/4 IN X 1-1/4 IN 5A FI
Price$252.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366821 SCOTCH-BRITE SST UNITIZED WHEEL, 12 IN X 1/4 IN X 1-1/4 IN 5A FI

Scotch-Brite™ SST Unitized Wheel, 12 in x 1/4 in x 1-1/4 in 5A FIN, 4 per case, Restricted
MI ITEM #09490883
MFR #7010366821 SCOTCH-BRITE SST UNITIZED WHEEL, 12 IN X 1/4 IN X 1-1/4 IN 5A FI

Mfr description
7010366821 SCOTCH-BRITE SST UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough, layered unitized construction operates clockwise or counterclockwise
  • Resists loading and runs cool, extending life of the wheel
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.05/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    1.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Long Description
    The 7010366821 Scotch-Brite SST Unitized Wheel Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 12 in wheel diameter, 1/4 in wheel thickness, and 1-1/4 in center hole diameter in a 5A Fine grade, designed for surface conditioning.
  • Manufacturer Upc Number
    00048011644127
  • UPC_NO
    00048011644127

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)