Motion
7010329819 SCOTCH-BRITE METAL FINISHING WHEEL, 16 IN X 2 IN X 12 IN

3M
7010329819 SCOTCH-BRITE METAL FINISHING WHEEL, 16 IN X 2 IN X 12 IN

Scotch-Brite™ Metal Finishing Wheel, 16 in x 2 in x 12 in 6A CRS, 1 per case, Restricted
MI ITEM #09490889
MFR #7010329819 SCOTCH-BRITE METAL FINISHING WHEEL, 16 IN X 2 IN X 12 IN
List Price$1,152.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329819 SCOTCH-BRITE METAL FINISHING WHEEL, 16 IN X 2 IN X 12 IN

Scotch-Brite™ Metal Finishing Wheel, 16 in x 2 in x 12 in 6A CRS, 1 per case, Restricted
MI ITEM #09490889
MFR #7010329819 SCOTCH-BRITE METAL FINISHING WHEEL, 16 IN X 2 IN X 12 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,152.88/each for your price

Overview

Mfr description
7010329819 SCOTCH-BRITE METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
  • Controlled abrasive action helps prevent undercutting or gouging
  • Highly conformable wheel effectively finishes irregular or contoured surfaces
  • Convolute construction wound around a fiber core runs smooth to provide fine, uniform finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00048011644943
  • UPC_NO
    00048011644943
  • Overall Diameter
    16 in
  • Overall Width
    2 in
  • Color
    Red
  • Long Description
    The 7010329819 Scotch-Brite Metal Finishing Wheel Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features a 16 in wheel diameter, 2 in wheel thickness, and 12 in center hole diameter, ideal for heavy-contact blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text