Motion
7010295266 SCOTCH-BRITE PD SURFACE CONDITIONING FILM BACKED BELT, PD-BF,

3M
7010295266 SCOTCH-BRITE PD SURFACE CONDITIONING FILM BACKED BELT, PD-BF,

Scotch-Brite™ PD Surface Conditioning Film Backed Belt, PD-BF, A/O Coarse, 6 in x 336 in, SPR 22260A, 1 per case
Mi Item #09490893
MFR #7010295266 SCOTCH-BRITE PD SURFACE CONDITIONING FILM BACKED BELT, PD-BF,
Price$1,128.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295266 SCOTCH-BRITE PD SURFACE CONDITIONING FILM BACKED BELT, PD-BF,

Scotch-Brite™ PD Surface Conditioning Film Backed Belt, PD-BF, A/O Coarse, 6 in x 336 in, SPR 22260A, 1 per case
Mi Item #09490893
MFR #7010295266 SCOTCH-BRITE PD SURFACE CONDITIONING FILM BACKED BELT, PD-BF,

Mfr description
7010295266 SCOTCH-BRITE PD SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nylon strands break down easily for low-pressure applications and/or softer metals
  • Lofty web is especially resistant to loading on soft and/or oily materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,128.24/each

Specifications

Dimensions

  • Overall Length
    336 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00048011645001
  • UPC_NO
    00048011645001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)