Motion
7000046268

3M
7000046268

Sanding & Finishing Belt - Aluminum Oxide Material, Non-Woven Backing Material, 30 in Belt Length, 50 in Belt Width
Mi Item #09490895
MFR #7000046268
Price$23,557.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046268

Sanding & Finishing Belt - Aluminum Oxide Material, Non-Woven Backing Material, 30 in Belt Length, 50 in Belt Width
Mi Item #09490895
MFR #7000046268

Mfr description
7000046268 SCOTCH-BRITE DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
  • Reinforced low-stretch backing offers good flexibility and great edge durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,557.64/each

Specifications

Dimensions

  • Belt Length
    30 in
  • Belt Width
    50 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Aggressive deburring, Blending, Cleaning, Ferrous alloys, Finishing, Metal surfaces, Metalworking, Polishing, Woodworking
  • Backing Material
    Non-Woven
  • Color
    Gray
  • Grade
    Fine
  • Manufacturer Stock Number
    7000046268
  • Manufacturer Upc Number
    00048011645032
  • Product Types
    Non Woven Belt
  • UPC_NO
    00048011645032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)