Motion
7100021534

3M
7100021534

Sanding & Finishing Belt - Aluminum Oxide Material, Non-Woven Backing Material, 30 yd Belt Length, 50 in Belt Width
Mi Item #09490900
MFR #7100021534
Price$23,557.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100021534

Sanding & Finishing Belt - Aluminum Oxide Material, Non-Woven Backing Material, 30 yd Belt Length, 50 in Belt Width
Mi Item #09490900
MFR #7100021534

Mfr description
7100021534 SCOTCH-BRITE DURABLE FLEX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dense construction allows for aggressive blending, cleaning, and polishing on metal surfaces
  • Reinforced low-stretch backing offers good flexibility and great edge durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,557.64/each

Specifications

Dimensions

  • Belt Length
    30 yd
  • Belt Width
    50 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Cleaning, Deburring, Finishing, Polishing
  • Backing Material
    Non-Woven
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    7100021534
  • Manufacturer Upc Number
    00048011645056
  • Product Types
    Non Woven Belt
  • UPC_NO
    00048011645056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)