Overview
Mfr description
7010329823 SCOTCH-BRITE SURFACE
- For industrial/occupational use only. Not for consumer sale or use.
- Durable cloth / polyester scrim backing is ideal for low-stretch applications
- May be used on a variety of substrates, from stainless steel to brass
- Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
- Springy non-woven nylon fibers finish while maintaining the geometry of the piece
- Open web is load resistant, prolonging abrasive service life
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00048011645162
- UPC_NO00048011645162
- Overall Length105 in
- Overall Width10 in
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data