Motion
7010329829

3M
7010329829

Flap Brush - Aluminum Oxide Abrasive Material, 3.0000 in Center Hole Diameter, 3200 rpm Maximum RPM
Mi Item #09490931
MFR #7010329829
Price$330.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329829

Flap Brush - Aluminum Oxide Abrasive Material, 3.0000 in Center Hole Diameter, 3200 rpm Maximum RPM
Mi Item #09490931
MFR #7010329829

Mfr description
7010329829 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide mineral cuts sharp but leaves a soft scratch pattern, good for cleaning and finishing
  • Available in a range of grades, densities and sizes so operators can tailor the brush to meet the needs of their unique application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.11/each

Specifications

Dimensions

  • Brush Diameter
    8.0000 in
  • Brush Width
    2.0000 in
  • Center Hole Diameter
    3.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Upc Number
    00048011646497
  • Max Rpm
    3200 rpm
  • UPC_NO
    00048011646497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)