Motion
7010366867 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 2S FINE, 2 IN X 1 IN X

3M
7010366867 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 2S FINE, 2 IN X 1 IN X

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2S Fine, 2 in x 1 in x 3/16 in, 15 per case
Mi Item #09490939
MFR #7010366867 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 2S FINE, 2 IN X 1 IN X
Price$24.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366867 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 2S FINE, 2 IN X 1 IN X

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 2S Fine, 2 in x 1 in x 3/16 in, 15 per case
Mi Item #09490939
MFR #7010366867 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 2S FINE, 2 IN X 1 IN X

Mfr description
7010366867 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.72/each

Specifications

Dimensions

  • Overall Diameter
    2 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Manufacturer Upc Number
    00048011647432
  • UPC_NO
    00048011647432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)