Motion
7010329837 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O VERY FI

3M
7010329837 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O VERY FI

Scotch-Brite™ Surface Conditioning Belt, SC-BS, A/O Very Fine, 5-1/2 in x 13 in, SPR 23354C, 50 per case
Mi Item #09490946
MFR #7010329837 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O VERY FI
Price$78.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329837 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O VERY FI

Scotch-Brite™ Surface Conditioning Belt, SC-BS, A/O Very Fine, 5-1/2 in x 13 in, SPR 23354C, 50 per case
Mi Item #09490946
MFR #7010329837 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O VERY FI

Mfr description
7010329837 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Nonwoven, surface conditioning belts clean, blend, deburr and finish
  • Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.65/each

Specifications

Dimensions

  • Overall Length
    13 in
  • Overall Width
    5.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00048011647692
  • UPC_NO
    00048011647692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)