Motion
7010310006 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,

3M
7010310006 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Super Fine, 4 in x 118 in, 5 per case
Mi Item #09490950
MFR #7010310006 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,
Price$241.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310006 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,

Scotch-Brite™ Surface Conditioning Low Stretch Belt, SC-BL, SiC Super Fine, 4 in x 118 in, 5 per case
Mi Item #09490950
MFR #7010310006 SCOTCH-BRITE SURFACE CONDITIONING LOW STRETCH BELT, SC-BL,

Mfr description
7010310006 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.77/each

Specifications

Dimensions

  • Overall Length
    118 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Manufacturer Upc Number
    00048011647715
  • UPC_NO
    00048011647715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)