1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010329838 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O VERY FI
Scotch-Brite™ Surface Conditioning Belt, SC-BS, A/O Very Fine, 5 in x 130 in, 5 per case
MI ITEM #
09490954
MFR #
7010329838 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O VERY FI
Price
$269.72
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010329838 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O VERY FI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010329838 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O VERY FI
Scotch-Brite™ Surface Conditioning Belt, SC-BS, A/O Very Fine, 5 in x 130 in, 5 per case
MI ITEM #
09490954
MFR #
7010329838 SCOTCH-BRITE SURFACE CONDITIONING BELT, SC-BS, A/O VERY FI
Mfr description
7010329838 SCOTCH-BRITE SURFACE
For industrial/occupational use only. Not for consumer sale or use.
Nonwoven, surface conditioning belts clean, blend, deburr and finish
Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$269
.72
/each
Add to Cart
Specifications
Dimensions
Overall Length
130 in
Overall Width
5 in
Details
Abrasive Material
Aluminum Oxide
Color
Blue
Manufacturer Upc Number
00048011647753
UPC_NO
00048011647753
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items