Motion
7010300870 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF,

3M
7010300870 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF,

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Medium, 4 in x 439 in, 2 per case
MI ITEM #09490956
MFR #7010300870 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF,
Price$982.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010300870 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF,

Scotch-Brite™ Surface Conditioning Film Backed Belt, SC-BF, A/O Medium, 4 in x 439 in, 2 per case
MI ITEM #09490956
MFR #7010300870 SCOTCH-BRITE SURFACE CONDITIONING FILM BACKED BELT, SC-BF,

Mfr description
7010300870 SCOTCH-BRITE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great multi-purpose belt, ideal for cleaning, finishing, blending and deburring
  • Nylon film backing is stretch resistant for close, ongoing cutting action
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$982.73/each

Specifications

Dimensions

  • Overall Length
    439 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00048011647784
  • UPC_NO
    00048011647784

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)