Motion
7010329841

3M
7010329841

Scotch-Brite™ EXL Unitized Mounted Point, B121 x 1/8 in 8A CRS, 5 per inner 50 per case
Mi Item #09490965
MFR #7010329841
Price$14.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329841

Scotch-Brite™ EXL Unitized Mounted Point, B121 x 1/8 in 8A CRS, 5 per inner 50 per case
Mi Item #09490965
MFR #7010329841

Mfr description
7010329841 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Mounted point is securely fastened to a metal spindle for safe use with die grinder
  • Abrasive lightly deburrs and finishes the workpiece without changing geometry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.13/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Shank Diameter
    0.1200 in
  • Weight
    0.028 lb

Details

  • Grade
    Coarse
  • Manufacturer Upc Number
    00048011647999
  • Material
    Aluminum Oxide
  • Max Rpm
    45300 rpm
  • Point Shape Code
    B121
  • UPC_NO
    00048011647999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)